References
Dormer:A720.45
Rubix:1064261
EAN:7320760045107



Product details : DOR HSCO DRILL .45
Technical specifications
Attributes
| Drilling diameter | 0.45 mm |
|---|---|
| Shank type | cylindrical |
| Din standard | din 1899 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 0.45 mm |
Show UNSPSC/ECL@SS
£ 7.59 excl. VAT
/ Each
£ 9.11 incl. VAT
- Usually arrives within 14 working days
