References
Walter Titex:DA110-08-02.000U0-WZ90AJ
Rubix:206A9945
Manufacturer :7506435
EAN:4031132424712

Technical specifications
| Drilling diameter | 2 mm |
|---|---|
| Total length | 49 mm |
| Length of cut | 20 mm |
Product details : TITEX DA110-08-02.000U0-WZ90AJ JOBBER DRILL 7506435
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.0787in
Technical specifications
Attributes
| Drilling diameter | 2 mm |
|---|---|
| Total length | 49 mm |
| Length of cut | 20 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 1.75 excl. VAT
/ Each
£ 2.10 incl. VAT
- Usually arrives within 14 working days