Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883069 JOBBER DRILL HSS ZIRCO COATED13/32
CUTLINE 883069 JOBBER DRILL HSS ZIRCO COATED13/32
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883069
rubix:
209A1121
Product details
Technical specifications
Product details : CUTLINE 883069 JOBBER DRILL HSS ZIRCO COATED13/32
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.29
excl. VAT
/
Each
£
7.55
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
TITEX DA110-08-10.400U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506519
DORMER A022 HSS TIN STUB DRILL 2.1MM (SINGLE)
DORMER A100 HSS JOBBER DRILL 11.5MM
TITEX A1222-9.4 DEEP HOLE DRILL 5059542
TITEX A1247-6 JOBBER DRILL 5060605
TITEX A1247-NO6 JOBBER DRILLS HSS/HSS-E 5060504
GUHRING 00605 008.700 HSS/HSCO COATED DRILLS 9006050087000
CUTLINE DRILL - HSS CO5% JOBBER MM 6.9 845905
GUHRING 09651 003.100 TWIST DRILL HSS 3.100 MM DIN 338 TYPE N TIN
GUHRING 00651 004.100 TWIST DRILLS
GUHRING 00206 002.600 HSS/HSCO COATED DRILLS 9002060026000
DORMER A5539.0 5971434
CUTLINE DRILL - HSS JOBBER MM 3.5 845769
GUHRING 00205 001.410 UNIVERSAL HSS DRILLS 9002050014100
TITEX A1249XPL-5.8 DEEP HOLE DRILLS HSS-E TYPE UFL 5236564