Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-10.400U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506519
TITEX DA110-08-10.400U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506519
HSS twist drills
References
walter titex:
DA110-08-10.400U0-WZ90AJ
rubix:
357A2615
manufacturer :
7506519
ean:
4031132425559
Technical specifications
Drilling diameter
12
mm
Total length
151
mm
Product details
Technical specifications
Product details : TITEX DA110-08-10.400U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506519
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.4094in
Technical specifications
Attributes
Drilling diameter
12
mm
Total length
151
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.77
excl. VAT
/
Each
£
10.52
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1148-NO39 DEEP HOLE DRILLS HSS-E TYPE UFL 5057082
DORMER A1253/16X315 SERIES DRILL 3/16 INCH X 310 MM 5968645
GUHRING 00301 001.530 HSS/HSCO COATED DRILLS 9003010015300
GUHRING 00217 001.700 STANDARD HSS DRILLS 9002170017000
GUHRING 00617 001.000 TWIST DRILLS
GUHRING 00207 002.500 TWIST DRILL HSS 2.500 MM DIN 338 TYPE W BRIGHT
SPARTEX 864010 7.2 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
GUHRING 00245 012.750 STANDARD HSS DRILLS 9002450127500
TITEX A1549TFP-11.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5960872
DORMER A1005.1 JOBBER DRILL 5.10 MM 5966705
GUHRING 00209 000.800 HSS/HSCO COATED DRILLS 9002090008000
DORMER A10813.5 JOBBER DRILL 13.50 MM 5968260
TITEX A1211-0.2 JOBBER DRILLS HSS/HSS-E 5058382
GUHRING 00205 000.270 UNIVERSAL HSS DRILLS 9002050002700
GUHRING 05523 004.200 TWIST DRILL HSCO 4.200MM TYPE GU 500 DZ BRIGHT