DORMER A100 HSS JOBBER DRILL 11.5MM


Jobber Drill

References
dormer:A10011.5
rubix:023658
manufacturer :5966656
ean:7320760000700
Jobber Drill 11.50 mm DIN 338
brand logo
Technical specifications
Drilling diameter11.5 mm
Total length142 mm
Length of cut94 mm
See all Specifications

Product details : DORMER A100 HSS JOBBER DRILL 11.5MM


A10011.5 - Jobber Drill
Step into the precision world of drilling with the Dormer A10011.5 Jobber Drill

This comprehensive guide unfolds the exceptional attributes, benefits, and versatile capabilities of this tool, designed to redefine your drilling experience.

Overview

The Dormer A10011.5 Jobber Drill is a proud member of the A100 Series HSS Straight Shank Jobber Drills, offering a substantial 11.5mm diameter. With an overall length of 142mm and a flute length of 94mm, this drill adheres to the rigorous DIN 338 standard, featuring a precise point angle of 118°.

Beyond its specifications, the Dormer A10011.5 Jobber Drill boasts a steam tempered finish. This finish transcends aesthetics, serving as a critical factor in enabling efficient 4xD drilling in steel without the need for pecking.

Key Features and Benefits
  • High-Speed Steel Construction: Crafted from resilient High-Speed Steel (HSS), this drill bit is engineered to withstand diverse drilling demands, ensuring both durability and consistent performance.
  • Steam Tempered Finish: The steam tempered finish optimizes chip flow, resulting in smoother drilling operations and enhanced heat resistance.
  • Versatile Material Compatibility: Designed to tackle an array of materials, including steel.
Technical Excellence Explored
  • Material: High-Speed Steel (HSS)
  • Material ID: 5966656
  • Brand: Dormer
  • Series: A100
  • Type: Jobber drill with straight shank
  • Diameter: 11.5mm
  • Length: 142mm overall, 94mm flute length
  • Point Angle: 118°
  • Finish: Steam tempered
  • Number of Flutes: 2
  • Point Type: Standard
  • Standards Met: DIN 338
Benefits for Enhanced Drilling
  • Durability: The drill's robust construction and steam tempered finish ensure durability, making it suitable for diverse drilling conditions.
  • Efficient Chip Flow: The specialized finish optimizes chip flow, contributing to smoother drilling operations and improved heat resistance.
  • Precision Performance: The drill's precise point angle ensures accurate drilling, enhancing its suitability for a range of applications.
Using the Drill for Optimal Results
  • Material Awareness: Understand the material you're drilling into and adjust the drill's speed accordingly.
  • Secure Set-Up: Ensure the drill bit is securely held in the chuck, and the workpiece is properly secured.
  • Steady Drilling: Apply consistent pressure while drilling to prevent overheating and achieve accurate results.
Elevating Your Drilling Experience

The Dormer A10011.5 Jobber Drill epitomizes precision and adaptability. Whether dealing with industrial projects or personal endeavors, this drill bit is engineered to surpass expectations, setting new benchmarks in precision drilling. Elevate your drilling journey with the Dormer A10011.5 Jobber Drill. Embrace the confidence that comes with utilizing a tool designed for reliability, excellence, and versatility.

Note: Prioritize safety by referring to safety instructions before employing any tool.

Applications

Technical specifications


Attributes
Drilling diameter11.5 mm
Total length142 mm
Length of cut94 mm
Din standardDIN 338
Ratio of diameter to length of drill hole4xD
Body materialHSS
SharpeningStandard
Tip angle118 °
Internal coolingNo
Tail diameter11.5 mm
Show UNSPSC/ECL@SS
£ 12.62 excl. VAT
/ Each
£ 15.14 incl. VAT
  • In stock: Next day delivery