Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883060 JOBBER DRILL HSS ZIRCO COATED17/64
CUTLINE 883060 JOBBER DRILL HSS ZIRCO COATED17/64
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883060
rubix:
209A1112
Product details
Technical specifications
Product details : CUTLINE 883060 JOBBER DRILL HSS ZIRCO COATED17/64
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.88
excl. VAT
/
Each
£
3.46
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
GUHRING 00223 003.300 TWIST DRILL HSS 3.300MM TYPE N STEAM TEMPERED
CUTLINE 883048 JOBBER DRILL HSS ZIRCO COATED5/64
DORMER A100 HSS JOBBER DRILL 0.45MM
DORMER A720.5 DRILL 0.50 MM 5971139
CUTLINE DRILL - HSS REDUCED SHANK MM 22 861171
GUHRING 00205 001.570 UNIVERSAL HSS DRILLS 9002050015700
DORMER A9205.9 STUB DRILL 5.90 MM 5972337
GUHRING 00305 006.350 HSS/HSCO COATED DRILLS 9003050063500
TITEX A1149XPL-9.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5236480
DORMER A9004.6 JOBBER DRILL 4.60 MM 5971136
GUHRING 00207 007.100 HSS/HSCO COATED DRILLS 9002070071000
GUHRING 00235 005.500 HSS/HSCO COATED DRILLS 9002350055000
DORMER A720.65 5971154
TITEX A1222-6 DEEP HOLE DRILLS HSS-E TYPE UFL 5059505
TITEX A3143-0.4 MICRO PREC DRILL 5062874