Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883081 JOBBER DRILL HSS ZIRCO COATED19/32
CUTLINE 883081 JOBBER DRILL HSS ZIRCO COATED19/32
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883081
rubix:
209A1133
Product details
Technical specifications
Product details : CUTLINE 883081 JOBBER DRILL HSS ZIRCO COATED19/32
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.67
excl. VAT
/
Each
£
23.60
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
DORMER A1256.5X200 SERIES DRILL 6.50 MM X 200 MM 5968894
DORMER A0225/16 STUB DRILL 5/16 INCH 5967176
DORMER A94015.5 SERIES DRILL 15.50 MM 5973042
DORMER A1005.25 JOBBER DRILL 5.25 MM 5966712
DORMER A1085/64 JOBBER DRILL 5/64 INCH 5968398
DORMER A100N16 JOBBER DRILL N16 5966932
GUHRING 00670 005.000 TWIST DRILLS
GUHRING 00549 005.100 GT80/100 DRILLS 9005490051000
CUTLINE DRILL - HSS LONG SERIES MM 1.3 861301
GUHRING 00329 001.210 HSS/HSCO COATED DRILLS 9003290012100
GUHRING 00658 003.250 GT80/100 COATED DRILLS 9006580032500
TITEX A1547-4.7 JOBBER DRILLS HSS/HSS-E 5062193
GUHRING 00619 003.500 DRILLS OTHER 9006190035000
GUHRING 00622 011.100 GT80/100 DRILLS 9006220111000
DORMER A1179.1 STUB DRILL 9.10 MM 5968454