References
Dormer:A0225/16
Rubix:1196657
Manufacturer :5967176
EAN:7320760589403


Technical specifications
| Drilling diameter | 7.94 mm |
|---|---|
| Total length | 73 mm |
| Length of cut | 43 mm |
Product details : DORMER A0225/16 STUB DRILL 5/16 INCH 5967176
Applications
Technical specifications
Attributes
| Drilling diameter | 7.94 mm |
|---|---|
| Total length | 73 mm |
| Length of cut | 43 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 7.94 mm |
Show UNSPSC/ECL@SS
£ 6.60 excl. VAT
/ Each
£ 7.92 incl. VAT
- Usually arrives within 14 working days