Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883085 JOBBER DRILL HSS ZIRCO COATED21/32
CUTLINE 883085 JOBBER DRILL HSS ZIRCO COATED21/32
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883085
rubix:
209A1137
Product details
Technical specifications
Product details : CUTLINE 883085 JOBBER DRILL HSS ZIRCO COATED21/32
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.64
excl. VAT
/
Each
£
30.77
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
CUTLINE 883031 HSS-E STUB DRILL SHORT35/64
GUHRING 00217 001.000 TWIST DRILL HSS 1.000 MM DIN 340 TYPE N BRIGHT
TITEX A1211TIN-3.9 JOBBER DRILLS HSS/HSS-E 5058930
GUHRING 02047 001.700 GT80/P2000 HSCO DRILLS 9020470017000
DORMER A90013/64 JOBBER DRILL 13/64 INCH 5971534
GUHRING 00501 008.700 GT80/100 DRILLS 9005010087000
DORMER A9201.35 5972273
DORMER A002S5/16 JOBBER DRILL 5/16 INCH 6524875
TITEX A1148-NO46 DEEP HOLE DRILLS HSS-E TYPE UFL 5057090
GUHRING 00218 001.250 HSS/HSCO COATED DRILLS 9002180012500
DORMER A0023/16 JOBBER DRILL 3/16 INCH 5967180
GUHRING 09651 011.500 TWIST DRILL HSS 11.500 MM DIN 338 TYPE N TIN
CUTLINE DRILL HSS JOBBER TIN TIP MM 10.4 860743
GUHRING 00549 002.300 GT80/100 DRILLS 9005490023000
GUHRING 00329 006.200 TWIST DRILL HSCO 6.200MM TYPE GV 120