Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00218 001.250 HSS/HSCO COATED DRILLS 9002180012500
GUHRING 00218 001.250 HSS/HSCO COATED DRILLS 9002180012500
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9002180012500
rubix:
343A4667
ean:
4031093046213
Technical specifications
Drilling diameter
1.25
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00218 001.250 HSS/HSCO COATED DRILLS 9002180012500
Technical specifications
Attributes
Drilling diameter
1.25
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
1.25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.10
excl. VAT
/
Each
£
15.72
incl. VAT
Usually arrives within 14 working days
Select variants (32)
Add to cart
Check our products from related categories
GUHRING 00207 006.900 TWIST DRILLS
GUHRING 00245 004.750 STANDARD HSS DRILLS 9002450047500
CUTLINE DRILL - HSS CO5% JOBBER OZMD MM 6.2 862165
GUHRING 00617 003.200 HSS/HSCO COATED DRILLS 9006170032000
TITEX A1622-NO10 DEEP HOLE DRILLS HSS-E TYPE UFL 5062500
CUTLINE DRILL - HSS LONG SERIES MM 6.2 861350
GUHRING 00245 012.800 TWIST DRILLS
GUHRING 00205 001.580 UNIVERSAL HSS DRILLS 9002050015800
TITEX A1622-8.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5062633
GUHRING 00204 007.800 DRILLS OTHER 9002040078000
GUHRING 00217 006.250 STANDARD HSS DRILLS 9002170062500
DORMER A90011.0 JOBBER DRILL 11.00 MM 5970692
DORMER A1178.3 STUB DRILL 8.30 MM 5968159
GUHRING 00657 002.900 TWIST DRILL HSCO 2.900 MM DIN 338 TYPE TI TIN
GUHRING 00217 002.650 STANDARD HSS DRILLS 9002170026500