Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883064 JOBBER DRILL HSS ZIRCO COATED21/64
CUTLINE 883064 JOBBER DRILL HSS ZIRCO COATED21/64
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883064
rubix:
209A1116
Product details
Technical specifications
Product details : CUTLINE 883064 JOBBER DRILL HSS ZIRCO COATED21/64
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.02
excl. VAT
/
Each
£
4.82
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
GUHRING 09651 006.500 TWIST DRILL HSS 6.500 MM DIN 338 TYPE N TIN
DORMER A022 HSS TIN STUB DRILL 2.2MM (SINGLE)
GUHRING 00208 001.550 HSS/HSCO COATED DRILLS 9002080015500
GUHRING 05523 009.700 TWIST DRILL HSCO 9.700MM TYPE GU 500 DZ BRIGHT
TITEX A1247-NO39 JOBBER DRILLS HSS/HSS-E 5060481
DORMER A1174.1 STUB DRILL 4.10 MM 5967931
TITEX A1249XPL-4.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5236547
GUHRING 00245 015.250 TWIST DRILLS
GUHRING 00617 006.500 TWIST DRILL HSCO 6.500MM DIN 340 TYPE TI BRIGHT
GUHRING 00245 048.500 STANDARD HSS DRILLS 9002450485000
DORMER A1089.4 JOBBER DRILL 9.40 MM 5968230
TITEX A1148-19 DEEP HOLE DRILLS HSS-E TYPE UFL 5057156
CUTLINE DRILL - HSS LONG SERIES MM 10.25 861390
GUHRING 00207 007.100 HSS/HSCO COATED DRILLS 9002070071000
TITEX A4247-15.5 JOBBER DRILLS HSS/HSS-E 5065917