References
Gühring:245 15.250
Rubix:285A5645
Manufacturer :9002450152500
EAN:4031093074827


Technical specifications
| Drilling diameter | 15.25 mm |
|---|---|
| Total length | 218 mm |
| Length of cut | 120 mm |
Product details : GUHRING 00245 015.250 TWIST DRILLS
Jobber drill with Morse taper shank
Design: Right cutting, with precision ground point. Point thinning according to DIN 1412, form A, normal angle of rake, core thickness and core gradient.
Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.
With high concentricity and graduation precision.
Technical specifications
Attributes
| Drilling diameter | 15.25 mm |
|---|---|
| Total length | 218 mm |
| Length of cut | 120 mm |
| Shank type | tapered |
| Din standard | din 345 |
| Coating | steam treatment (dampfbehandelt / steam tempered) |
| Internal cooling | no |
| Taper shank | mk-2 |
| Body material | hss |
| Machining material | steels and cast steels (alloyed and unalloyed); gray, malleable and spheroidal cast irons; sintered metals, nickel silver and graphite. |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 43.37 excl. VAT
/ Each
£ 52.04 incl. VAT
- Usually arrives within 14 working days












