References
Dormer:A0222.2
Rubix:1196604
Manufacturer :5967140
EAN:7320760600139


Technical specifications
| Drilling diameter | 2.2 mm |
|---|---|
| Total length | 40 mm |
| Length of cut | 13 mm |
Product details : DORMER A022 HSS TIN STUB DRILL 2.2MM (SINGLE)
Applications
Technical specifications
Attributes
| Drilling diameter | 2.2 mm |
|---|---|
| Total length | 40 mm |
| Length of cut | 13 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 2.2 mm |
Show UNSPSC/ECL@SS
£ 2.75 excl. VAT
/ Each
£ 3.30 incl. VAT
- Usually arrives within 14 working days