Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883074 JOBBER DRILL HSS ZIRCO COATED31/64
CUTLINE 883074 JOBBER DRILL HSS ZIRCO COATED31/64
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883074
rubix:
209A1126
Product details
Technical specifications
Product details : CUTLINE 883074 JOBBER DRILL HSS ZIRCO COATED31/64
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.64
excl. VAT
/
Each
£
10.37
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
DORMER A5106.5 JOBBER DRILL 6.50 MM 5970321
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 11.3 861002
DORMER A1105.5 SERIES DRILL 5.50 MM 5967812
GUHRING 00206 004.000 TWIST DRILLS
DOR HSS-TIN STUB DRILL 11.9
CUTLINE DRILL - HSS LONG SERIES MM 8.5 861373
GUHRING 00218 001.100 HSS/HSCO COATED DRILLS 9002180011000
GUHRING 00301 001.000 MICRO-PRECISION DRILLS
GUHRING 00651 000.950 TWIST DRILLS
GUHRING 02459 005.700 GT80/100 COATED DRILLS 9024590057000
GUHRING 00657 001.150 HSS/HSCO COATED DRILLS 9006570011500
DORMER A1172.0 STUB DRILL 2.00 MM 5967870
DORMER A147 4.8MM HSS E JOBBER DRILL DIN 338
DOR HSS-TIN STUB DRILL 4.4
DORMER A1104.0 SERIES DRILL 4.00 MM 5967742