GUHRING 00206 004.000 TWIST DRILLS


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9002060040000
rubix:285A5917
ean:4031093020725
brand logo
brand logo
Technical specifications
Drilling diameter4 mm
Total length75 mm
Length of cut43 mm
See all Specifications

Product details : GUHRING 00206 004.000 TWIST DRILLS


Technical specifications


Attributes
Drilling diameter4 mm
Total length75 mm
Length of cut43 mm
Body materialHSS
Tip angle118 °
Internal coolingNo
Tail diameter4 mm
Show UNSPSC/ECL@SS
£ 4.48 excl. VAT
/ Each
£ 5.38 incl. VAT
  • Usually arrives within 14 working days