References
Gühring:651 0.950
Rubix:285A7218
Manufacturer :9006510009500
EAN:4031093198080

Product details : GUHRING 00651 000.950 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 0.95 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 0.95 mm |
Show UNSPSC/ECL@SS
£ 8.57 excl. VAT
/ Each
£ 10.28 incl. VAT
- Usually arrives within 14 working days
