Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883082 JOBBER DRILL HSS ZIRCO COATED39/64
CUTLINE 883082 JOBBER DRILL HSS ZIRCO COATED39/64
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883082
rubix:
209A1134
Product details
Technical specifications
Product details : CUTLINE 883082 JOBBER DRILL HSS ZIRCO COATED39/64
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.89
excl. VAT
/
Each
£
31.07
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
TITEX DA110-08-14.000U0-WZ90AJ JOBBER DRILL 7506535
DORMER A00211/32 JOBBER DRILL 11/32 INCH 5966930
CUTLINE DRILL - HSS CO5% JOBBER MM 4.8 845884
TITEX A1622-NO25 DEEP HOLE DRILLS HSS-E TYPE UFL 5062516
CUTLINE DRILL - HSS JOBBER ZIRKO MM 7.5 861089
GUHRING 00605 000.440 HSS/HSCO COATED DRILLS 9006050004400
GUHRING 00205 000.630 TWIST DRILLS 0.630 MM
DORMER A1257.5X315 SERIES DRILL 7.50 MM X 310 MM 5968954
GUHRING 00245 024.500 TWIST DRILLS
DORMER A777 HSCO JOBBER DRILL 4.0MM
GUHRING 00329 004.100 HSS/HSCO COATED DRILLS 9003290041000
GUHRING 00219 008.600 HSS/HSCO COATED DRILLS 9002190086000
TITEX A1211TIN-4.1 JOBBER DRILLS HSS/HSS-E 5058932
GUHRING 00223 017.600 STANDARD HSS DRILLS 9002230176000
TITEX A1148-NO44 DEEP HOLE DRILLS HSS-E TYPE UFL 5057088