References
Walter Titex:DA110-08-14.000U0-WZ90AJ
Rubix:206A9976
Manufacturer :7506535
EAN:4031132425719

Technical specifications
| Drilling diameter | 14 mm |
|---|---|
| Total length | 160 mm |
| Length of cut | 94 mm |
Product details : TITEX DA110-08-14.000U0-WZ90AJ JOBBER DRILL 7506535
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.5512in
Technical specifications
Attributes
| Drilling diameter | 14 mm |
|---|---|
| Total length | 160 mm |
| Length of cut | 94 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 25.67 excl. VAT
/ Each
£ 30.80 incl. VAT
- Usually arrives within 14 working days