Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883084 JOBBER DRILL HSS ZIRCO COATED41/64
CUTLINE 883084 JOBBER DRILL HSS ZIRCO COATED41/64
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883084
rubix:
209A1136
Product details
Technical specifications
Product details : CUTLINE 883084 JOBBER DRILL HSS ZIRCO COATED41/64
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.42
excl. VAT
/
Each
£
28.10
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
GUHRING 00305 005.300 TWIST DRILLS
DOR HSS-TIN STUB DRILL 11.8
DORMER A1107.9 SERIES DRILL 7.90 MM 5968255
TITEX A1511-10.8 JOBBER DRILLS HSS/HSS-E 5061586
TITEX A1822-11.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5062673
CUTLINE DRILL - HSS CO5% JOBBER OZMD MM 7.5 862178
GUHRING 00211 002.500 HSS/HSCO COATED DRILLS 9002110025000
GUHRING 00504 013.000 TWIST DRILLS
DORMER A0222.8 STUB DRILL 2.80 MM 5967073 PK10
GUHRING 00305 000.250 TWIST DRILLS
GUHRING 00605 009.100 HSS/HSCO COATED DRILLS 9006050091000
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 7.4 860963
DORMER A10811.5 JOBBER DRILL 11.50 MM 5968229
GUHRING 09651 013.800 TWIST DRILL HSS 13.800 MM DIN 338 TYPE N TIN
CUTLINE 880984 HSS CO5 JOBBER DRILL GOLD FINISH 33/64