TITEX A1822-11.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5062673

Deep-Hole Drill

See technical informationSee documents

References

Walter Titex:A1822-11.5
Rubix:276A0121
Manufacturer :5062673
EAN:4031132151557
brand logo

Technical specifications

Drilling diameter11.5 mm
Total length450 mm
Length of cut287 mm
See all Specifications

Documents

Product details : TITEX A1822-11.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5062673


ALTIUS

Applications

Drilling (Through Hole);Blind Hole;Stack Drilling

Technical specifications


Attributes
Drilling diameter11.5 mm
Total length450 mm
Length of cut287 mm
Shank typecylindrical
Din standarddin 1869/3
Coatinguncoated
Toleranceh8
Angle of helix450 °
Direction of cuttingright
Machining materialsteel;stainless steel;cast iron;non-ferrous metal;special alloy;others
Cutting materialhss
Tip angle130 °
Tail diameter11.5 mm
£ 117.00 excl. VAT
/ Each
£ 140.40 incl. VAT
  • Usually arrives within 14 working days