Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883053 JOBBER DRILL HSS ZIRCO COATED5/32
CUTLINE 883053 JOBBER DRILL HSS ZIRCO COATED5/32
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883053
rubix:
209A1105
Product details
Technical specifications
Product details : CUTLINE 883053 JOBBER DRILL HSS ZIRCO COATED5/32
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.30
excl. VAT
/
Each
£
1.56
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
TITEX A1522-3.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5061884
GUHRING 00651 002.700 TWIST DRILL HSS 2.700 MM DIN 338 TYPE N TIN
GUHRING 00305 006.750 TWIST DRILLS
TITEX A3143-0.83 MICRO DRILLS HSS 5062917
CUTLINE DRILL HSS JOBBER TIN TIP MM 2.4 860663
GUHRING 01146 006.700 DRILLS OTHER 9011460067000
TITEX A1544-2.9 JOBBER DRILLS HSS/HSS-E 5062079
TITEX A1547-4.9 JOBBER DRILLS HSS/HSS-E 5062195
TITEX A1522-5 DEEP HOLE DRILLS HSS-E TYPE UFL 5061905
GUHRING 00653 003.500 STANDARD HSS COATED DRIL 9006530035000
TITEX DA110-08-04.600U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506461
GUHRING 00210 002.750 DRILLS OTHER 9002100027500
DORMER A11711.5 STUB DRILL 11.50 MM 5967864
CUTLINE DRILL - HSS LONG SERIES MM 9.0 861378
GUHRING 02047 005.900 GT80/P2000 HSCO DRILLS 9020470059000