TITEX DA110-08-04.600U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506461
HSS twist drills
See technical informationReferences
Walter Titex:DA110-08-04.600U0-WZ90AJ
Rubix:357A2571
Manufacturer :7506461
EAN:4031132424972

Technical specifications
| Drilling diameter | 4.6 mm |
|---|---|
| Total length | 80 mm |
| Length of cut | 39 mm |
Product details : TITEX DA110-08-04.600U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506461
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.1811in
Technical specifications
Attributes
| Drilling diameter | 4.6 mm |
|---|---|
| Total length | 80 mm |
| Length of cut | 39 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 2.71 excl. VAT
/ Each
£ 3.25 incl. VAT
- Usually arrives within 14 working days