GUHRING 00651 002.700 TWIST DRILL HSS 2.700 MM DIN 338 TYPE N TIN
High Speed Drill Bit
See technical informationReferences
Gühring:651 2.700
Rubix:80182768
Manufacturer :9006510027000
EAN:4031093199148

Product details : GUHRING 00651 002.700 TWIST DRILL HSS 2.700 MM DIN 338 TYPE N TIN
Technical specifications
Attributes
| Drilling diameter | 2.7 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 2.7 mm |
Show UNSPSC/ECL@SS
£ 5.44 excl. VAT
/ Each
£ 6.53 incl. VAT
- Usually arrives within 14 working days
