Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883000 HSS-E STUB DRILL SHORT1/16
CUTLINE 883000 HSS-E STUB DRILL SHORT1/16
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883000
rubix:
209A1053
Product details
Technical specifications
Product details : CUTLINE 883000 HSS-E STUB DRILL SHORT1/16
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.04
excl. VAT
/
Each
£
1.25
incl. VAT
Usually arrives within 14 working days
Select variants (46)
Add to cart
Check our products from related categories
TITEX A1211-0.85 JOBBER DRILL 5058447
TITEX A1622-8.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5062631
DORMER A9202.2 STUB DRILL 2.20 MM 5972348
GUHRING 02456 001.200 HSS/HSCO COATED DRILLS 9024560012000
DORMER A100N64 JOBBER DRILL N64 5966694
DORMER A9763.3X155 DRILL 3.30 MM 5972674
DORMER A5204.3 STUB DRILL 4.30 MM 5970471
GUHRING 00533 016.000 DRILLS OTHER 9005330160000
GUHRING 00257 016.100 TWIST DRILLS 9002570161000
GUHRING 00305 003.700 TWIST DRILLS
DEWALT DT6518-QZ MULTI MATERIAL DRILL BIT 5.0MM
GUHRING 00268 025.400 DRILLS OTHER 9002680254000
GUHRING 09651 007.400 TWIST DRILL HSS 7.400 MM DIN 338 TYPE N TIN
CUTLINE DRILL - HSS LONG SERIES MM 5.7 861345
GUHRING 00205 001.010 UNIVERSAL HSS DRILLS 9002050010100