References
Dormer:A100N64
Rubix:023198
EAN:7320760029305




Technical specifications
| Drilling diameter | 0.91 mm |
|---|---|
| Total length | 32 mm |
| Length of cut | 11 mm |
Product details : DORMER A100N64 JOBBER DRILL N64 5966694
Applications
Technical specifications
Attributes
| Drilling diameter | 0.91 mm |
|---|---|
| Total length | 32 mm |
| Length of cut | 11 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 0.91 mm |
Show UNSPSC/ECL@SS
£ 3.84 excl. VAT
/ Each
£ 4.61 incl. VAT
- Usually arrives within 14 working days