Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK PZ06.0X150 MASONRY DRILL 6 X 150MM
ROEBUCK PZ06.0X150 MASONRY DRILL 6 X 150MM
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
PZ06.0X150
rubix:
2003648
Technical specifications
Drilling diameter
6
mm
Total length
150
mm
Product details
Technical specifications
Product details : ROEBUCK PZ06.0X150 MASONRY DRILL 6 X 150MM
150mm overall length
Technical specifications
Attributes
Drilling diameter
6
mm
Total length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.56
excl. VAT
/
Each
£
1.87
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00605 007.000 TWIST DRILL HSCO 7.000MM DIN 338 TYPE TI BRIGHT
TITEX A1222-11 DEEP HOLE DRILLS HSS-E TYPE UFL 5059427
TITEX A1247-1.8 JOBBER DRILL 5060517
DORMER A17025/32 JOBBER DRILL 25/32 INCH 5968771
TITEX A1722-6.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5062663
DORMER A1081/8 JOBBER DRILL 1/8 INCH 5968209
GUHRING 09651 012.300 TWIST DRILL HSS 12.300 MM DIN 338 TYPE N TIN
TITEX A1211-10.9 JOBBER DRILLS HSS/HSS-E 5058580
TITEX A1544-7.3 JOBBER DRILLS HSS/HSS-E 5062123
DORMER A6206.9 6499918
DORMER A90013/64 JOBBER DRILL 13/64 INCH 5971534
DORMER A0022.9 JOBBER DRILL 2.90 MM 5967453
GUHRING 00504 004.500 GT80/100 DRILLS 9005040045000
TITEX A1244-5.1 JOBBER DRILL 5060392
GUHRING 00223 002.100 TWIST DRILLS