References
Walter Titex:A1549TFP-2.3
Rubix:291A2844
Manufacturer :5960877
EAN:4031132311548

Technical specifications
| Drilling diameter | 2.3 mm |
|---|---|
| Total length | 90 mm |
| Length of cut | 55 mm |
Product details : TITEX A1549TFP-2.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5960877
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 2.3 mm |
|---|---|
| Total length | 90 mm |
| Length of cut | 55 mm |
| Shank type | cylindrical |
| Din standard | din 340 |
| Ratio of diameter to length of drill hole | 12×dc |
| Angle of helix | 40 ° |
| Internal cooling | no |
| Direction of cutting | right |
| Body material | hss-e |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 2.3 mm |
Show UNSPSC/ECL@SS
£ 23.74 excl. VAT
/ Each
£ 28.49 incl. VAT
- Usually arrives within 14 working days