GUHRING 00617 008.500 HSS/HSCO COATED DRILLS 9006170085000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9006170085000
rubix:343A5840
ean:4031093190114
brand logo
brand logo
Technical specifications
Drilling diameter8.5 mm
Total length165 mm
Length of cut109 mm
See all Specifications

Product details : GUHRING 00617 008.500 HSS/HSCO COATED DRILLS 9006170085000


Technical specifications


Attributes
Drilling diameter8.5 mm
Total length165 mm
Length of cut109 mm
Body materialHSS-Co
Tip angle130 °
Internal coolingNo
Tail diameter8.5 mm
Show UNSPSC/ECL@SS
£ 26.32 excl. VAT
/ Each
£ 31.58 incl. VAT
  • Usually arrives within 14 working days