Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883013 HSS-E STUB DRILL SHORT17/64
CUTLINE 883013 HSS-E STUB DRILL SHORT17/64
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883013
rubix:
209A1066
Product details
Technical specifications
Product details : CUTLINE 883013 HSS-E STUB DRILL SHORT17/64
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.11
excl. VAT
/
Each
£
3.73
incl. VAT
Usually arrives within 14 working days
Select variants (46)
Add to cart
Check our products from related categories
DORMER A002S5/32 JOBBER DRILL 5/32 INCH 6524838
GUHRING 02047 004.500 GT80/P2000 HSCO DRILLS 9020470045000
CUTLINE DRILL - HSS JOBBER MM 12 845842
TITEX A1244-NO33 JOBBER DRILLS HSS/HSS-E 5060227
TITEX A1211-10.3 JOBBER DRILLS HSS/HSS-E 5058573
GUHRING 00205 007.550 UNIVERSAL HSS DRILLS 9002050075500
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 10.4 860993
GUHRING 00305 014.000 TWIST DRILLS
GUHRING 00205 015.300 TWIST DRILLS 15.300 MM
DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 1.9MM
DORMER A10813.0 JOBBER DRILL 13.00 MM 5968257
DORMER A10821/64 A108 21/64 ST STRAIGHT STEEL JOBBER DRILL 6305905
DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 6.3MM
TITEX A1222-LET.R DEEP HOLE DRILLS HSS-E TYPE UFL 5059340
TITEX A1254TFT-13.2 DRILLS TYP VA INOX 5060992