Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 02047 004.500 GT80/P2000 HSCO DRILLS 9020470045000
GUHRING 02047 004.500 GT80/P2000 HSCO DRILLS 9020470045000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9020470045000
rubix:
339A0293
ean:
4031093341950
Technical specifications
Drilling diameter
4.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 02047 004.500 GT80/P2000 HSCO DRILLS 9020470045000
Technical specifications
Attributes
Drilling diameter
4.5
mm
Body material
HSS-Co
Tip angle
118
°
Internal cooling
No
Tail diameter
4.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.05
excl. VAT
/
Each
£
4.86
incl. VAT
Usually arrives within 14 working days
Select variants (92)
Add to cart
Check our products from related categories
TITEX A1511-10.8 JOBBER DRILLS HSS/HSS-E 5061586
TITEX A1222-3.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5059469
TITEX A1547-6.7 JOBBER DRILLS HSS/HSS-E 5062213
CUTLINE DRILL HSS JOBBER TIN TIP MM 10.0 860739
TITEX A1522-9.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5061955
TITEX A1148-3/64IN DEEP HOLE DRILLS HSS-E TYPE UFL 5057187
GUHRING 00236 005.000 TWIST DRILLS
GUHRING 00219 003.000 TWIST DRILLS
TITEX A1211-NO39 JOBBER DRILLS HSS/HSS-E 5058322
CUTLINE DRILL - HSS STUB MM 8 861269
DORMER A1088.6 5968205
GISS CUTLINE TCT16.0 16.00MM TCT HSS DRILL
DORMER A1012.1 JOBBER DRILL 2.10 MM 5967955
DORMER A6204.5 6499894
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 1.1 860900