Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883015 HSS-E STUB DRILL SHORT19/64
CUTLINE 883015 HSS-E STUB DRILL SHORT19/64
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883015
rubix:
209A1068
Product details
Technical specifications
Product details : CUTLINE 883015 HSS-E STUB DRILL SHORT19/64
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.90
excl. VAT
/
Each
£
4.68
incl. VAT
Usually arrives within 14 working days
Select variants (46)
Add to cart
Check our products from related categories
GUHRING 00223 015.200 TWIST DRILLS
DEWALT DT6525-QZ MULTI MATERIAL DRILL BIT 12MM
TITEX A1247-5.9 JOBBER DRILLS HSS/HSS-E 5060601
DORMER A5204.3 STUB DRILL 4.30 MM 5970471
GUHRING 00207 012.200 HSS/HSCO COATED DRILLS 9002070122000
DORMER A100N10 JOBBER DRILL N10 5966905
TITEX A1211-1.3 JOBBER DRILLS HSS/HSS-E 5058492
DORMER A147 8.8MM HSS E JOBBER DRILL DIN 338
TITEX A1544-11.5 JOBBER DRILLS HSS/HSS-E 5062067
DORMER A7771/8 JOBBER DRILL 1/8 INCH 5971015
GUHRING 00223 014.000 TWIST DRILLS
DORMER A147 6.3MM HSS E JOBBER DRILL DIN 338
TITEX A3143-0.59 MICRO PREC DRILL 5062893
DORMER A1015.0 JOBBER DRILL 5.00 MM 5967958
TITEX A1244-2.15 JOBBER DRILLS HSS/HSS-E 5060343