Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00207 012.200 HSS/HSCO COATED DRILLS 9002070122000
GUHRING 00207 012.200 HSS/HSCO COATED DRILLS 9002070122000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9002070122000
rubix:
342A7896
ean:
4031093025829
Technical specifications
Drilling diameter
12.2
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00207 012.200 HSS/HSCO COATED DRILLS 9002070122000
Technical specifications
Attributes
Drilling diameter
12.2
mm
Body material
hss
Tip angle
130
°
Internal cooling
no
Tail diameter
12.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.07
excl. VAT
/
Each
£
68.48
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Check our products from related categories
CUTLINE DRILL - HSS JOBBER MM 3.8 845772
GUHRING 00305 004.900 TWIST DRILLS
GUHRING 00206 001.400 HSS/HSCO COATED DRILLS 9002060014000
GUHRING 00605 002.650 HSS/HSCO COATED DRILLS 9006050026500
CUTLINE DRILL HSS JOBBER TIN TIP MM 6.1 860700
TITEX A1247-3.5 JOBBER DRILL 5060572
SPARTEX 864043 15 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
DORMER A1009/16 JOBBER DRILL 9/16 INCH 5968009
GUHRING 00207 004.900 TWIST DRILLS
GUHRING 00305 002.700 TWIST DRILLS
DORMER A125 HSS EXTRA LONG DRILL 13/64 X 250MM
GUHRING 00568 008.000 NC-SPOTTING DRILLS 90
GUHRING 00668 004.400 GT80/100 COATED DRILLS 9006680044000
DORMER A1105.9 SERIES DRILL 5.90 MM 5968183
DORMER A1001/4 JOBBER DRILL 1/4 INCH 5966602