Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883017 HSS-E STUB DRILL SHORT21/64
CUTLINE 883017 HSS-E STUB DRILL SHORT21/64
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883017
rubix:
209A1070
Product details
Technical specifications
Product details : CUTLINE 883017 HSS-E STUB DRILL SHORT21/64
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.91
excl. VAT
/
Each
£
4.69
incl. VAT
Usually arrives within 14 working days
Select variants (46)
Add to cart
Check our products from related categories
ROEBUCK S18.0X450 SDS-PLUS DRILL BIT 18 X 450MM
DORMER A1107.0 HSS LONG SERIES DRILL 7.0MM
TITEX A1247-NO41 JOBBER DRILLS HSS/HSS-E 5060484
GUHRING 00605 001.900 TWIST DRILLS
CUTLINE DRILL HSS CO5% JOBBER SHANK WITH FLAT GOLD MM 4.2 861185
DORMER A5208.6 STUB DRILL 8.60 MM 5969963
GUHRING 00657 014.000 HSS/HSCO COATED DRILLS 9006570140000
GUHRING 00502 001.950 TWIST DRILLS
CUTLINE DRILL - HSS JOBBER TIN MM 1.5 860779
GUHRING 00657 008.000 TWIST DRILLS
DORMER A9202.3 STUB DRILL 2.30 MM 5972350
ROEBUCK TIN JOBBER DRILL 7.00MM
DORMER A147 4.8MM HSS E JOBBER DRILL DIN 338
TITEX A1249XPL-9.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5236605
CUTLINE DRILL HSS JOBBER TIN TIP MM 5.9 860698