GUHRING 00657 014.000 HSS/HSCO COATED DRILLS 9006570140000
Twist drill Gühring
See technical informationReferences
Gühring:657 14.000
Rubix:344A2111
Manufacturer :9006570140000
EAN:4031093212076

Product details : GUHRING 00657 014.000 HSS/HSCO COATED DRILLS 9006570140000
Technical specifications
Attributes
| Drilling diameter | 14.5 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 157.67 excl. VAT
/ Each
£ 189.20 incl. VAT
- Usually arrives within 14 working days
