Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883019 HSS-E STUB DRILL SHORT23/64
CUTLINE 883019 HSS-E STUB DRILL SHORT23/64
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883019
rubix:
209A1072
Product details
Technical specifications
Product details : CUTLINE 883019 HSS-E STUB DRILL SHORT23/64
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.87
excl. VAT
/
Each
£
5.84
incl. VAT
Usually arrives within 14 working days
Select variants (46)
Add to cart
Check our products from related categories
GUHRING 00207 004.350 HSS/HSCO COATED DRILLS 9002070043500
DORMER A5207.1 STUB DRILL 7.10 MM 5970559
DORMER A9402.1 SERIES DRILL 2.10 MM 5973282
TITEX A1154TFT-14.8 DRILLS TYP VA INOX 5200070
GUHRING 00305 008.700 TWIST DRILLS
GUHRING 00245 014.400 STANDARD HSS DRILLS 9002450144000
ROEBUCK A12014 HSS STUB DRILL 1/4
GUHRING 05523 005.300 TWIST DRILL HSCO 5.300MM TYPE GU 500 DZ BRIGHT
ROEBUCK 20-810-917 HSS LONG SERIES DRILL 17/64 INCH
GUHRING 00552 005.500 GT80/100 DRILLS 9005520055000
DEWALT DT9590-QZ SDS-PLUS MASONRY DRILL BIT 18 X 450MM
TITEX A1247-NO8 JOBBER DRILLS HSS/HSS-E 5060507
DORMER A94010.0 SERIES DRILL 10.00 MM 5972926
DOR HSS-TIN STUB DRILL 4.7
TITEX A1547-6.5 JOBBER DRILLS HSS/HSS-E 5062211