Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
DEWALT DT9590-QZ SDS-PLUS MASONRY DRILL BIT 18 X 450MM
DEWALT DT9590-QZ SDS-PLUS MASONRY DRILL BIT 18 X 450MM
Helicoidal HSS drill bit with cylindrical tail Dewalt
References
dewalt:
DT9590-QZ
rubix:
2006536
ean:
5035048055656
Technical specifications
Drilling diameter
18
mm
Total length
450
mm
Length of cut
400
mm
See all Specifications
Product details
Technical specifications
Product details : DEWALT DT9590-QZ SDS-PLUS MASONRY DRILL BIT 18 X 450MM
Technical specifications
Attributes
Drilling diameter
18
mm
Total length
450
mm
Length of cut
400
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.76
excl. VAT
/
Each
£
20.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER A12511/32X500 5968122
DORMER A120 HSS STUB DRILL 9.8MM
CUTLINE DRILL - HSS JOBBER ZIRKO MM 1.9 861033
TITEX DA110-08-06.700U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506482
GUHRING 00245 048.000 TWIST DRILLS
ROEBUCK A0011964 HSS JOBBER DRILL 19/64 LD/210
DORMER A0225.1 STUB DRILL 5.10 MM 5967142
TITEX A1222-6.6 DEEP HOLE DRILL 5059511
GUHRING 00514 011.000 DRILLS OTHER 9005140110000
DORMER A1011.0 JOBBER DRILL 1.00 MM 5968016
TITEX A1622-NO23 DEEP HOLE DRILLS HSS-E TYPE UFL 5062514
DORMER A0221.1 STUB DRILL 1.10 MM 5967253
GUHRING 00329 005.300 TWIST DRILLS
DORMER A9407.2 SERIES DRILL 7.20 MM 5972238
DORMER A7772.2 JOBBER DRILL 2.20 MM 5970971