Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-07.700U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506492
TITEX DA110-08-07.700U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506492
HSS twist drills
References
walter titex:
DA110-08-07.700U0-WZ90AJ
rubix:
357A2594
manufacturer :
7506492
ean:
4031132425283
Technical specifications
Drilling diameter
9.2
mm
Total length
125
mm
Product details
Technical specifications
Product details : TITEX DA110-08-07.700U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506492
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.3031in
Technical specifications
Attributes
Drilling diameter
9.2
mm
Total length
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.00
excl. VAT
/
Each
£
6.00
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A5208.8 STUB DRILL 8.80 MM 5969969
TITEX A1222-8 DEEP HOLE DRILLS HSS-E TYPE UFL 5059528
TITEX A1222-21/64IN DEEP HOLE DRILLS HSS-E TYPE UFL 5059462
GUHRING 00659 015.500 HSS/HSCO COATED DRILLS 9006590155000
GUHRING 05523 007.600 TWIST DRILL HSCO 7.600MM TYPE GU 500 DZ BRIGHT
DORMER A100.68 JOBBER DRILL 0.68 MM 5967635
GUHRING 00204 008.000 TWIST DRILLS
GUHRING 00329 002.520 HSS/HSCO COATED DRILLS 9003290025200
DORMER A5204.3 STUB DRILL 4.30 MM 5970471
DOR HSS DRILL .9 A120.9
TITEX A1211-1.5 JOBBER DRILL 5058512
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 8.4 860973
GUHRING 00305 000.900 TWIST DRILLS
GUHRING 00217 012.200 TWIST DRILLS
GUHRING 00217 009.900 TWIST DRILLS