GUHRING 01146 006.500 TWIST DRILL M42 6.500 MM DIN 338 TYPE N BRIGHT
Twist drill Gühring
See technical informationReferences
Gühring:1146 6.500
Rubix:45005290
Manufacturer :9011460065000
EAN:4031093282604

Product details : GUHRING 01146 006.500 TWIST DRILL M42 6.500 MM DIN 338 TYPE N BRIGHT
Technical specifications
Attributes
| Drilling diameter | 6.5 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | cobalt variants |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 14.44 excl. VAT
/ Each
£ 17.33 incl. VAT
- Usually arrives within 14 working days
