References
Dormer:A97710.5
Rubix:1066030
EAN:7320760347256




Technical specifications
| Drilling diameter | 10.5 mm |
|---|---|
| Total length | 340 mm |
| Length of cut | 235 mm |
Product details : DOR HSCO PFX DRILL 10.5
HSS-E Extra long spiral drill with cylindrical shaft DIN 1869/2 PFX 130° uncoated 15xD for steel <1620 N/mm ².
FORET 10.5 EXTRALONG 340 QC A977 HSCO waist PFX
Applications
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• alloy steel hardened and tempered steel (> 350 HB >1200<1620 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• alloy steel hardened and tempered steel (> 350 HB >1200<1620 N/mm²)
Technical specifications
Attributes
| Drilling diameter | 10.5 mm |
|---|---|
| Total length | 340 mm |
| Length of cut | 235 mm |
| Shank type | cylindrical |
| Din standard | din 1869/2 |
| Coating | blank |
| Machining material | steel |
| Tip angle | 130 ° |
| Tail diameter | 10.5 mm |
Show UNSPSC/ECL@SS
£ 127.65 excl. VAT
/ Each
£ 153.18 incl. VAT
- Usually arrives within 14 working days