Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 02498 009.000 GT80/100 COATED DRILLS 9024980090000
GUHRING 02498 009.000 GT80/100 COATED DRILLS 9024980090000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9024980090000
rubix:
340A1328
ean:
4031093362221
Technical specifications
Drilling diameter
9
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 02498 009.000 GT80/100 COATED DRILLS 9024980090000
Technical specifications
Attributes
Drilling diameter
9
mm
Body material
HSS-Co
Tip angle
130
°
Internal cooling
No
Tail diameter
9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.25
excl. VAT
/
Each
£
33.90
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
DORMER A100Q JOBBER DRILL Q 5966781
GUHRING 05519 007.100 TWIST DRILLS
TITEX A1222-29/64IN DEEP HOLE DRILLS HSS-E TYPE UFL 5059466
CUTLINE DRILL HSS JOBBER TIN TIP MM 4.9 860688
GUHRING 00305 001.550 TWIST DRILLS
GUHRING 05523 001.600 TWIST DRILL HSCO 1.600MM TYPE GU 500 DZ BRIGHT
GUHRING 00205 007.650 UNIVERSAL HSS DRILLS 9002050076500
CUTLINE DRILL - HSS CO5% JOBBER MM 8.8 845924
GUHRING 09651 007.940 TWIST DRILL HSS 7.940 MM DIN 338 TYPE N TIN
TITEX A1211TIN-5.1 JOBBER DRILLS HSS/HSS-E 5058942
DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 9.7MM
TITEX A1544-9.2 JOBBER DRILLS HSS/HSS-E 5062142
CUTLINE DRILL - HSS JOBBER MM 3.4 845768
GUHRING 00301 000.170 HSS/HSCO COATED DRILLS 9003010001700
GUHRING 00659 011.500 HSS/HSCO COATED DRILLS 9006590115000