Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 882999 HSS-E STUB DRILL SHORT3/64
CUTLINE 882999 HSS-E STUB DRILL SHORT3/64
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
882999
rubix:
209A1052
Product details
Technical specifications
Product details : CUTLINE 882999 HSS-E STUB DRILL SHORT3/64
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.93
excl. VAT
/
Each
£
1.12
incl. VAT
Usually arrives within 14 working days
Select variants (46)
Add to cart
Check our products from related categories
GUHRING 00605 006.750 TWIST DRILL HSCO 6.750MM DIN 338 TYPE TI BRIGHT
GUHRING 00207 009.800 TWIST DRILLS
GUHRING 00670 005.800 GT80/100 COATED DRILLS 9006700058000
GUHRING 00357 008.000 TWIST DRILLS
GUHRING 00305 010.200 TWIST DRILL HSCO 10.200 MM DIN 338 TYPE N STEAM
DORMER A1701.1/8 JOBBER DRILL 1.1/8 INCH 5969733
DORMER A147 5.8MM HSS E JOBBER DRILL DIN 338
DORMER A147 9.8MM HSS E JOBBER DRILL DIN 338
TITEX A1622-10 DEEP HOLE DRILLS HSS-E TYPE UFL 5062542
DORMER A1178.8 STUB DRILL 8.80 MM 5968173
ROEBUCK PZ10.0X120 MASONRY DRILL 10 X 120MM
TITEX A1211-3.45 JOBBER DRILLS HSS/HSS-E 5058724
GUHRING 00502 010.200 TWIST DRILLS
GUHRING 00669 002.600 EXTRA COATED DRILLS 9006690026000
TITEX A1222-3/16IN DEEP HOLE DRILL 5059477