Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK PZ10.0X120 MASONRY DRILL 10 X 120MM
ROEBUCK PZ10.0X120 MASONRY DRILL 10 X 120MM
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
PZ10.0X120
rubix:
2003645
Technical specifications
Drilling diameter
10
mm
Total length
120
mm
Product details
Technical specifications
Product details : ROEBUCK PZ10.0X120 MASONRY DRILL 10 X 120MM
Standard length
Technical specifications
Attributes
Drilling diameter
10
mm
Total length
120
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.87
excl. VAT
/
Each
£
2.24
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1622-6.7 DEEP HOLE DRILLS HSS-E TYPE UFL 5062613
GUHRING 00667 001.650 STANDARD HSS COATED DRIL 9006670016500
GUHRING 00658 008.700 GT80/100 COATED DRILLS 9006580087000
DORMER A1088.0 JOBBER DRILL 8.00 MM 5968182
TITEX A4247-15.5 JOBBER DRILLS HSS/HSS-E 5065917
GUHRING 09651 015.480 TWIST DRILL HSS 15.480 MM DIN 338 TYPE N TIN
TITEX A1511-5.2 JOBBER DRILLS HSS/HSS-E 5061676
CUTLINE DRILL - HSS REDUCED SHANK MM 15.5 861160
GUHRING 00317 000.800 HSS/HSCO COATED DRILLS 9003170008000
GUHRING 00219 001.200 TWIST DRILLS
DORMER A1006.6 JOBBER DRILL 6.60 MM 5966789
CUTLINE DRILL - HSS STUB MM 4.9 861244
TITEX A1211TIN-1.8 JOBBER DRILLS HSS/HSS-E 5058896
GUHRING 00205 014.600 UNIVERSAL HSS DRILLS 9002050146000
GUHRING 09651 010.900 TWIST DRILL HSS 10.900 MM DIN 338 TYPE N TIN