References
Gühring:357 8.000
Rubix:285A6779
Manufacturer :9003570080000
EAN:4031093112208


Technical specifications
| Drilling diameter | 8 mm |
|---|---|
| Total length | 181 mm |
| Length of cut | 100 mm |
Product details : GUHRING 00357 008.000 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 8 mm |
|---|---|
| Total length | 181 mm |
| Length of cut | 100 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 63.30 excl. VAT
/ Each
£ 75.96 incl. VAT
- Usually arrives within 14 working days