Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883027 HSS-E STUB DRILL SHORT31/64
CUTLINE 883027 HSS-E STUB DRILL SHORT31/64
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883027
rubix:
209A1080
Product details
Technical specifications
Product details : CUTLINE 883027 HSS-E STUB DRILL SHORT31/64
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.85
excl. VAT
/
Each
£
9.42
incl. VAT
Usually arrives within 14 working days
Select variants (46)
Add to cart
Check our products from related categories
DORMER A777 HSCO JOBBER DRILL 4.0MM
DORMER A1086.9 5968421
DORMER A110 HSS LONG SERIES DRILL 10.75MM
GUHRING 00658 002.250 GT80/100 COATED DRILLS 9006580022500
TITEX A1249XPL-5.55 DEEP HOLE DRILLS HSS-E TYPE UFL 5236561
DORMER A10012.4 JOBBER DRILL 12.40 MM 5967306
GUHRING 00207 012.500 HSS/HSCO COATED DRILLS 9002070125000
GUHRING 00301 000.480 MICRO-PRECISION DRILLS
GUHRING 00245 022.200 STANDARD HSS DRILLS 9002450222000
DORMER A1176.5 STUB DRILL 6.50 MM 5968115
DORMER A002S10.2 JOBBER DRILL 10.20 MM 6524883
DORMER A1255/16X315 SERIES DRILL 5/16 INCH X 310 MM 5968815
GUHRING 00207 001.050 HSS/HSCO COATED DRILLS 9002070010500
GUHRING 00225 006.000 DRILLS OTHER 9002250060000
DORMER A1172.2 STUB DRILL 2.20 MM 5967874