Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00658 002.250 GT80/100 COATED DRILLS 9006580022500
GUHRING 00658 002.250 GT80/100 COATED DRILLS 9006580022500
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006580022500
rubix:
344A2179
ean:
4031093212489
Technical specifications
Drilling diameter
2.25
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00658 002.250 GT80/100 COATED DRILLS 9006580022500
Technical specifications
Attributes
Drilling diameter
2.25
mm
Body material
HSS-Co
Tip angle
118
°
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.77
excl. VAT
/
Each
£
11.72
incl. VAT
Usually arrives within 14 working days
Select variants (35)
Add to cart
Check our products from related categories
DORMER A120 HSS STUB DRILL 1.1MM
GUHRING 00236 004.000 TWIST DRILLS
TITEX A1211-0.9 JOBBER DRILLS HSS/HSS-E 5058452
GISS CUTLINE TCT10.5 10.50MM TCT HSS DRILL
TITEX A1544-4.4 JOBBER DRILLS HSS/HSS-E 5062094
DORMER A9203.0 STUB DRILL 3.00 MM 5972279
TITEX A1511-0.5 JOBBER DRILLS HSS/HSS-E 5061553
GUHRING 00217 002.550 STANDARD HSS DRILLS 9002170025500
GUHRING 02456 006.900 HSS/HSCO COATED DRILLS 9024560069000
DORMER A9409.5 SERIES DRILL 9.50 MM 5972840
TITEX A1511-9.5 JOBBER DRILLS HSS/HSS-E 5061728
DORMER A100N11 JOBBER DRILL N11 5966909
GUHRING 00651 002.100 TWIST DRILL HSS 2.100 MM DIN 338 TYPE N TIN
CUTLINE DRILL - HSS CO5% JOBBER MM 12.5 845941
DORMER A147 4.7MM HSS E JOBBER DRILL DIN 338