Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883016 HSS-E STUB DRILL SHORT5/16
CUTLINE 883016 HSS-E STUB DRILL SHORT5/16
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883016
rubix:
209A1069
Product details
Technical specifications
Product details : CUTLINE 883016 HSS-E STUB DRILL SHORT5/16
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.66
excl. VAT
/
Each
£
4.39
incl. VAT
In stock: Next day delivery
Select variants (46)
Add to cart
Check our products from related categories
TITEX DA110-08-01.800U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506433
CUTLINE DRILL - HSS JOBBER ZIRKO MM 3.7 861051
GUHRING 00301 000.365 HSS/HSCO COATED DRILLS 9003010003650
ROEBUCK 20-825-041 HSS EXTRA LENGTH DRILL 4.0MM
TITEX A1247-4.6 JOBBER DRILLS HSS/HSS-E 5060588
CUTLINE 883009 HSS-E STUB DRILL SHORT13/64
GUHRING 00205 000.650 UNIVERSAL HSS DRILLS 9002050006500
CUTLINE DRILL - HSS JOBBER MM 7.8 845812
TITEX A1247-8.5 JOBBER DRILL 5060633
GUHRING 00205 001.640 UNIVERSAL HSS DRILLS 9002050016400
DORMER A12010.2 STUB DRILL 10.20 MM 5968505
GUHRING 00658 001.500 TWIST DRILL HSCO 1.500MM
CUTLINE 883079 JOBBER DRILL HSS ZIRCO COATED9/16
DORMER A9206.8 STUB DRILL 6.80 MM 5972369
TITEX A1622-3.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5062573