Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-01.800U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506433
TITEX DA110-08-01.800U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506433
HSS twist drills
References
walter titex:
DA110-08-01.800U0-WZ90AJ
rubix:
357A2553
manufacturer :
7506433
ean:
4031132424699
Technical specifications
Drilling diameter
5.1
mm
Total length
86
mm
Product details
Technical specifications
Product details : TITEX DA110-08-01.800U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506433
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.0709in
Technical specifications
Attributes
Drilling diameter
5.1
mm
Total length
86
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.62
excl. VAT
/
Each
£
1.94
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A1175/32 STUB DRILL 5/32 INCH 5968092
TITEX A1149XPL-2.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5236407
GUHRING 00207 011.000 TWIST DRILLS
DORMER A1108.8 SERIES DRILL 8.80 MM 5968334
TITEX A1244-NO29 JOBBER DRILLS HSS/HSS-E 5060222
GUHRING 00268 021.000 TWIST DRILLS
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 10.8 860997
GUHRING 00217 008.250 TWIST DRILLS
DORMER A1001/32 JOBBER DRILL 1/32 INCH 5966600
DORMER A110 HSS LONG SERIES DRILL 4.7MM
CUTLINE 832032 DRILL HSS CO5 CUT GROUND 6 MM
TITEX A3143-0.28 MICRO PREC DRILL 5062862
GUHRING 05523 008.800 TWIST DRILL HSCO 8.800MM TYPE GU 500 DZ BRIGHT
CUTLINE DRILL - HSS JOBBER MM 9.2 845826
TITEX A1522-3.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5061883