Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK 20-825-041 HSS EXTRA LENGTH DRILL 4.0MM
ROEBUCK 20-825-041 HSS EXTRA LENGTH DRILL 4.0MM
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
20-825-041
rubix:
026880
Technical specifications
Drilling diameter
4
mm
Total length
200
mm
Length of cut
125
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 20-825-041 HSS EXTRA LENGTH DRILL 4.0MM
Fully ground flute
Geometry
Quick helix angle, right hand spiral
Wide flutes, thick web
Technical specifications
Attributes
Drilling diameter
4
mm
Total length
200
mm
Length of cut
125
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.81
excl. VAT
/
Each
£
11.77
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00207 003.000 TWIST DRILLS
TITEX A1154TFT-2 DRILLS TYP VA INOX 5200081
TITEX A1547-3.7 JOBBER DRILLS HSS/HSS-E 5062183
GUHRING 00205 008.850 UNIVERSAL HSS DRILLS 9002050088500
TITEX A1222-NO47 DEEP HOLE DRILLS HSS-E TYPE UFL 5059390
GUHRING 05514 008.700 RATIO DRILL SOLID CARBIDE 8.700MM
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 8.1 860970
GUHRING 00218 004.200 HSS/HSCO COATED DRILLS 9002180042000
GUHRING 00205 000.960 UNIVERSAL HSS DRILLS 9002050009600
DORMER A00211/32 JOBBER DRILL 11/32 INCH 5966930
CUTLINE DRILL - HSS LONG SERIES MM 4.0 861328
TITEX A1244-6.4 JOBBER DRILL 5060408
GUHRING 00503 003.000 TWIST DRILLS
ROEBUCK S22.0X450 SDS-PLUS DRILL BIT 22 X 450MM
TITEX A1211-6.7 JOBBER DRILLS HSS/HSS-E 5058810