• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • Trepanning millers(58)
  • Chopping millers(550)
  • HSS drill bits(11,495)
  • Fluid-drilling(9)
  • Solid carbide drill bits(7,113)
  • Tool tip drill bits(1,577)
  • Drill bits with tips(1,368)
  • Concrete Drills(261)
  • Wood Drills(61)
  • Material drill bits(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883043 HSS-E STUB DRILL SHORT7/8

CUTLINE 883043 HSS-E STUB DRILL SHORT7/8


Helicoidal HSS drill bit with cylindrical tail GISS Cutline

References
giss cutline:883043
rubix:209A1096
brand logo
brand logo

Product details
Technical specifications

Product details : CUTLINE 883043 HSS-E STUB DRILL SHORT7/8


Technical specifications


Attributes
No attributes to display for this product
£ 68.02 excl. VAT
/ Each
£ 81.62 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

CUTLINE DRILL - HSS JOBBER TIN MM 3.4 860798GUHRING 00605 012.700 TWIST DRILLSCUTLINE DRILL HSS JOBBER TIN TIP MM 5.9 860698DOR HSCO PFX DRILL 13.0TITEX A1222-9.5 DEEP HOLE DRILL 5059543DORMER A1001.35 JOBBER DRILL 1.35 MM 5966701DORMER A5205.1 STUB DRILL 5.10 MM 5970496CUTLINE DRILL - HSS JOBBER ZIRKO MM 2.5 861039TITEX A1149XPL-5.2 DEEP HOLE DRILL 5236437TITEX A1244-NO5 JOBBER DRILLS HSS/HSS-E 5060245DORMER A10020.0 JOBBER DRILL 20.00 MM 5966974GUHRING 00617 009.000 HSS/HSCO COATED DRILLS 9006170090000GISS CUTLINE TCT1/2 1/2 TCT HSS DRILLGUHRING 00317 001.100 HSS/HSCO COATED DRILLS 9003170011000GUHRING 00225 002.100 DRILLS OTHER 9002250021000

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories