DOR HSCO PFX DRILL 13.0


Metal drills A977

References
dormer:A97713.0
rubix:1066036
ean:7320760347300
PFX Drill 13.00 mm  DIN 1869/2
brand logo
Technical specifications
Drilling diameter13 mm
Total length375 mm
Length of cut260 mm
See all Specifications

Product details : DOR HSCO PFX DRILL 13.0


HSS-E Extra long spiral drill with cylindrical shaft DIN 1869/2 PFX 130° uncoated 15xD for steel <1620 N/mm ².

Applications

• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• alloy steel hardened and tempered steel (> 350 HB >1200<1620 N/mm²)

Technical specifications


Attributes
Drilling diameter13 mm
Total length375 mm
Length of cut260 mm
Din standardDIN 1869/2
Ratio of diameter to length of drill hole15xD
Tip angle130 °
Internal coolingNo
Tail diameter13 mm
Show UNSPSC/ECL@SS
£ 173.65 excl. VAT
/ Each
£ 208.38 incl. VAT
  • Usually arrives within 14 working days